Double Cross Handle Kit in Polished Chrome
Commercial Double Cross Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck mounted
- GN2A 5 1/4" rigid/swing gooseneck spout
- Single Cross Handle Kit
- Quaturn™ cartridge
- ADA
- 317 cold indexed wristblade handle
- E3VP vandal resistant softflo aerator outlet
Specifications
- ADA Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- Length:
- 5 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb
- Width:
- 4-3/10 in