DESCRIPTION

  • Multi-fold towel dispenser
  • Stainless

Delta Faucet Commercial Multiple Folded Towel Dispenser in Stainless Steel

D45700SS

Manufacturer Part #: 45700-SS

Color/Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Depth
4 in
GSA Approved
No
Height
14-3/4 in
Side Spray
No
Type
Accessory
Weight
5.25
Width
10-3/4 in

Print