This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H302
  • Item #3878591
  • Manufacturer Part #T13H302
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H302
  • Item #3878591
  • Manufacturer Part #T13H302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 63
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
FPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1, ASME A112.18.3
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UPC
055870345324