DESCRIPTION

  • Adjustable handle limit stop
  • Vandal resistant elbow handle
  • Vandal resistant outlet
  • 3/8" Copper supplies with 3/8" fittings

Delta Faucet Commercial Single Handle Kitchen Faucet in Chrome

D400LFHDF

Manufacturer Part #: 400LF-HDF

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Commercial
Depth
10-53/100 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Height
8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Height
8-11/25 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-69/100 in
Spout Swivel
180°
Spout Type
Low Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
4.587
Width
10-1/2 in

Print