Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Delta Faucet

Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #D45270
  • Item #4250445
  • Manufacturer Part #45270
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic rollers
  • Chrome
  • Twin paper holder
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Material:
Plastic
Mount Type:
Wall
Pivoting:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.293 lb