DESCRIPTION

  • Wall mount installation
  • Pre-rinse
  • Chrome

Delta Faucet Commercial Two Handle Kitchen Faucet in Chrome

D55C1513

Manufacturer Part #: 55C1513

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Commercial
Faucet Height
33 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.05 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
14 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Type
Faucet
Weight
14.75
Width
10 in

Print