Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
This product has been replaced by
Manufacturer Part #T17472-SS-PR
Compel Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- Spray settings include: H2OKinetic
- Meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 8-3/4 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 9-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-19/100 in
- Spout Type:
- Pull-up tub spout
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2 gpm
- Tub Spout Reach:
- 6-1/4 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 3.45 lb