Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

This product has been replaced by

CCY 1.75 GPM GALEON 14S TUB SHOWER TRIM WITH H2OKINETIC LUMICOAT STAINLESS
Delta Faucet Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat Stainless (Trim Only)
Manufacturer Part #T14472-SS-PR
You last purchased this on
 
Delta Faucet

Compel Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 1.75 GPM GALEON 14S TUB SHOWER TRIM WITH H2OKINETIC LUMICOAT STAINLESS
Delta Faucet Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat Stainless (Trim Only)
Manufacturer Part #T14472-SS-PR
Delta Faucet

Compel Single Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT14461SS
  • Item #4472262
  • Manufacturer Part #T14461-SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2OKinetic
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single function operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Compel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
End Connection 1:
Universal
End Connections:
Universal
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2-1/2 in
Spout Reach:
7 in
Spout Type:
Pull-up tub spout
Spray Type:
H2Okinetic®
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
3.32 lb