Wall Mount Toilet Tissue Holder in Polished Chrome
Compel Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-3/4 in. from wall
- Spring loaded tissue holder
- Perfectly coordinates with the Compel bath collection
- Assembled dimensions: 2-1/32 in. H x 3-3/4 in. D x 8-1/32 in. W
- Mounting hardware and mounting template included with product
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Compel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Height:
- 2-3/100 in
- Material:
- Zinc
- Maximum Height:
- 2-3/100 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.058 lb
- Width:
- 6-1/2 in