One Handle Single Function Shower Faucet in Stainless (Trim Only)
This product has been replaced by
Manufacturer Part #T14272-SS-PR
Compel One Handle Single Function Shower Faucet in Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- WaterSense® certification promotes water conservation
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic spray
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 8-91/100 in
- Faucet Connection:
- Universal
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 2.61 lb