Replacement Non-Diverter Tub Spout Only in Polished Chrome
Compel Replacement Non-Diverter Tub Spout Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Compel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-47/100 in
- Material:
- Plastic
- Maximum Height:
- 2-47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.35 lb