Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

You last purchased this on
 
Delta Faucet

Compel Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Compel Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

  • Fast #
  • Part #DT4761SS
  • Item #4482984
  • Manufacturer Part #T4761-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Coordinating hand shower included
  • Rigid slip-on diverter spout
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • ADA Compliant
  • 4-hole 8-16" installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Compel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
11-1/4 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Center Size:
8 in - 16 in
Faucet Connection:
Copper
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
7-47/50 in
Material:
Brass
Maximum Height:
7-47/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Type:
Rigid Slip-On Diverter
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
8.95 lb