Single Function Hand Shower in Chrome
Compel® Single Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Wall mounting bracket included
- Single-setting full body spray hand shower
- 1-setting hand shower
- Full body spray, ideal for every shower need
- Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
- Certified dual check valves for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Compel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 17-13/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Origin:
- Global
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Rectangular
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern, Transitional
- Type:
- DS350CH
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.8 lb
- Width:
- 2-1/4 in