Single Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Compel® Single Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Compel® Single Function Hand Shower in Chrome

  • Fast #
  • Part #D57085
  • Item #4086260
  • Manufacturer Part #57085
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 60 in. - 82 in. stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Single-setting full body spray hand shower
  • Full body spray, ideal for every shower need
  • Backed by Delta Faucet's lifetime limited warranty
  • All metal construction wall bar
  • Certified dual check valves for backflow protection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Compel®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
EPA Compliant:
Yes
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
26-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
No
Pressure - High:
80
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
4.233 lb