Trip Lever in Polished Chrome
Compel Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 3/8" long
- 1 3/8" diameter base
- Universal mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 3 in
- Material:
- Zinc
- Maximum Height:
- 3 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.567 lb