Widespread Handle Kit in Polished Chrome
Compel Widespread Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finial included
- For lavatory and bidet applications
- Metal lever handles
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Compel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.2 lb