Complete Pop-Up Assembly in Brilliance Polished Nickel
Complete Pop-Up Assembly in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2 in
- Height:
- 8 in
- Material:
- Brass
- Maximum Height:
- 8 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.15 lb