DESCRIPTION

  • Complete stem structure
  • Finish guaranteed not to tarnish or corrode
  • For use with D28T9 utility faucet
  • Includes seat

Delta Faucet Posi-Temp® Complete Stem Structure with Seat

D060034A

End Connection 1:

SPECIFICATIONS

Collection
Posi-Temp®
End Connection 1
CC
Flow Rate
2.5 gpm
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.87
EACH
  • QUANTITY