DESCRIPTION

  • For single handle knob lavatory faucets
  • Genuine Delta® repair part
  • Makes faucet ADA compliant
  • Replaces original RP212 ball

Delta Faucet Conversion Ball

DRP20111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
WaterSense Labeled
No
Width
1 in

Starting at
$41.63
EACH
  • QUANTITY

DOCUMENTS