Single Handle Lever Bar Faucet in Chrome
Coranto™ Single Handle Lever Bar Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- LED light signals blue when touch mode is active and flash red when batteries are running low
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Requires 6 AA (included) or 6 C batteries
- Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after four minutes helps conserve water
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Optional A/C adapter EP73954 may be ordered separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Multi-Family, Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coranto™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- Yes
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 6-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down, Swivel
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.1 lb