DESCRIPTION

  • Accent piece only
  • For use on tub/shower faucets
  • Porcelain

Delta Faucet Purist® Cross Handle

DA712

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-9/10 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
1-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.55
EACH
  • QUANTITY

DOCUMENTS