*CVR* CCY 1.8 GPM ABBOTT WAND ASSY

Part #DRP101635RB  |  Item #9291113  |  Manufacturer Part #RP101635RB

Call for Pricing

Type:

DRP101635RB

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Depth: 2-1/2 in

Faucet Part Type: Wand Kit

Flow Rate: 1.8 gpm

Height: 4-63/100 in

Material: Plastic

Material Type: ABS

Maximum Height: 4-63/100 in

Side Spray: No

Smart Home Enabled: No

Type: DRP101635RB

Weight: 0.68