Delta Faucet
*CVR* STRYKE SPT ASSY
Part #DRP101574SS | Item #8950875 | Manufacturer Part #RP101574SS
Call for Pricing
Type:
DRP101574SSHow to get it:
Product Details
Specifications
ADA Compliant: No
Depth: 1-22/25 in
Height: 10-63/100 in
Material: Brass
Maximum Height: 10-63/100 in
Side Spray: No
Smart Home Enabled: No
Type: DRP101574SS
Weight: 0.001