DESCRIPTION

Delta Faucet Leland® D-1H Leland Lavatory Wrench Assembly

DRP47030

Length:

5-1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Leland®
Length
5-1/2 in
Width
3-1/4 in

Starting at
$4.69
EACH
  • QUANTITY