Plastic Aerator Wrench for Model 592-DST
Plastic Aerator Wrench for Model 592-DST
Frequently Purchased Together
Product Details
- Fits aerators found in Innovations, Leland, Lahara, Addison, Dryden, Linden, and Classic bathroom faucet collections
- Easily removes cache aerators
- For use with many Delta bathroom sink faucets
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 63/100 in
- Faucet Part Type:
- Installation Tool
- Fits Brand:
- Delta
- Fits Model:
- 592-DST
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 1-17/50 in
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 21-1/2 mm
- Thread Type:
- Female
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb