Decal for 1700 Series

Part #DRP28598  |  Item #725918  |  Manufacturer Part #RP28598

$4.20 EACH

Brand Model Compatibility:

1700 Series
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For 1700 series

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 1700 Series

Color Finish: Red/Blue

Color Finish Category: Reds

Faucet Part Type: Decal

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.004