24 in. Towel Bar in Polished Chrome
24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Dual function grab bar and towel bar
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Diameter:
- 26-1/2 in
- Height:
- 4-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Material:
- Zinc
- Maximum Height:
- 4-63/100 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 4.117 lb
- Width:
- 26-1/2 in