24 in. Towel Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

24 in. Towel Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

24 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D41419RB
  • Item #4783771
  • Manufacturer Part #41419-RB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter: 7/8"
  • Extends 3-5/8" from wall
  • Also functions as assist bar
  • Retrievable assist bar wall anchor included
  • Mounting hardware included
  • Supports loads exceeding 250 lbs when properly installed
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-63/100 in
Diameter:
26-1/2 in
Height:
4-63/100 in
Installation Type:
Wall Mount
Length:
26-1/2 in
Material:
Zinc
Maximum Height:
4-63/100 in
Mount Type:
Wall
Number of Bars:
2
Projection:
3-5/8 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.7 lb
Width:
26-1/2 in