DESCRIPTION

  • Tissue holder also functions as assist bar
  • Length: 6"
  • Assist bar with 7/8" diameter
  • Pivoting arm
  • Extends 4-1/2" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Delta Faucet Decor Assist™ Wall Mount Toilet Tissue Holder in Polished Chrome

D41550

Manufacturer Part #: 41550

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Decor Assist™
Depth
4-3/4 in
Diameter
8 in
Handle Material
Zinc
Height
2 in
Installation Type
Wall Mount
Maximum Height
4-14/25 in
Pivoting
Yes
Side Spray
No
Type
Accessory
Weight
3.267
Width
8 in

Print