DESCRIPTION

  • Decorative trim ring
  • Finish guaranteed not to tarnish or corrode
  • For use with 17 series showers
  • Genuine Delta® repair part
  • Use of non-genuine Delta® repair parts voids warranty

Delta Faucet Victorian® 10-9/10 in. Decorative Trim Ring

DRP34359

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No

Starting at
$23.4
EACH
  • QUANTITY