DESCRIPTION

  • Deep escutcheon

Delta Faucet Deep Escutcheon

DRP21633

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
$35.69
EACH
  • QUANTITY

DOCUMENTS