DESCRIPTION

  • Deeper than standard spout
  • Finish guaranteed not to tarnish or corrode
  • For 600 and 1600 series
  • Inside diameter 1-13/16 in.

Delta Faucet Deep Escutcheon

DRP6019

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
$41.11
EACH
  • QUANTITY