Deep Escutcheon Polished Chrome
Deep Escutcheon Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep escutcheon
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb