DESCRIPTION

  • Deeper than standard
  • Diagonal screw holes
  • For 13, 14, and 17 Series showers
  • Push button diverter

Delta Faucet Deep Escutcheon with Push Button Diverter

DRP21634

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY