DESCRIPTION

  • Deeper than standard
  • Diagonal screw holes
  • For 13, 14, and 17 Series showers
  • Push button diverter

Delta Faucet Deep Escutcheon with Push Button Diverter in Polished Chrome

DRP21634

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.