DESCRIPTION

Delta Faucet Delta Body Soap Display Graves Colle

DRP40678

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-7/10 in
Material
Plastic
Width
2-7/10 in

Starting at
Call for Pricing
  • QUANTITY