DESCRIPTION

Delta Faucet Vero™ Delta Faucet Escutcheon

DRP63970

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vero™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$26.28
EACH
  • QUANTITY