WAND Assembly *DELUCA
Deluca™ WAND Assembly *DELUCA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1573-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Deluca™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-22/25 in
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3 in
- Material:
- Plastic
- UPC:
- 034449666268