Desmond WAND ASSEMBLY - 2 FUNCTION

Part #DRP92441SP  |  Item #7303313  |  Manufacturer Part #RP92441SP

Call for Pricing

Color/Finish: SpotShield® Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Desmond

Color Finish: SpotShield® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-13/100 in

Faucet Part Type: Wand Assembly

Flow Rate: 1.8 gpm

Handle Material: Plastic

Height: 3-1/2 in

High Pressure: 60

Length: 7 in

Material: Plastic

Maximum Height: 3-1/2 in

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Weight: 0.594