DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use on handshowers

Delta Faucet Victorian® Diverter or Transfer Valve Lever Handle

DH516

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Hand Shower Diverter Valves
CARB OTC LEED Compliant
No
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3-1/5 in
IAPMO Listed
No
Length
7 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Width
3-3/5 in

Starting at
$46.67
EACH
  • QUANTITY

DOCUMENTS