• Cart

DESCRIPTION

  • Fits transfer valve for roman tub handshowers and diverters
  • Metal lever handles

Delta Faucet Cassidy™ Diverter or Transfer Valve Lever Handle

DH597

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle

Starting at
$40.37
EACH
  • QUANTITY

DOCUMENTS