DESCRIPTION

  • 3 individual positions, 3 shared positions
  • H2Okinetic(TM) Technology jets rotate 30 degrees
  • Must order R18000-XO rough valve or separate MultiChoice rough valve and R1827-XO
  • Requires rough-in valve
  • Rough-in: 1/2"
  • Total unit flows at 2.5 gpm @ 80 psi, 9.5 L/min @ 550kPa

Delta Faucet Traditional® 2.5 gpm Jetted Modular Diverter Shower Trim

DT18037XO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Collection
Traditional®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
Height
4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Spray Type
H2Okinetic®
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
8-13/16 in

Starting at
$165.4
EACH
  • QUANTITY