Diverter Spout For Hand Shower Chrome
Universal Showering Diverter Spout For Hand Shower Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threads onto 1/2" or 3/4" IPS
- For tub only or hand shower only applications
- 4 7/8" diverter tub spout
- Genuine Delta repair parts
- Pull-up diverter
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.92 lb