DESCRIPTION

  • 4 7/8" diverter tub spout
  • For tub only or hand shower only applications
  • Genuine Delta repair parts
  • Pull-up diverter
  • Threads onto 1/2" or 3/4" IPS

Delta Faucet Diverter Spout For Hand Shower

DRP3914

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
4-7/8 in
Material
Brass
NSF Certified
No
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$86.32
EACH
  • QUANTITY

DOCUMENTS