Diverter Trim Sleeve in Polished Chrome
Diverter Trim Sleeve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb