DESCRIPTION

  • For use with tub only or hand shower only applications
  • Slip fit CWT: 1/2"
  • Thread onto 1/2" or 3/4" IPS

Delta Faucet Diverter Tub Spout

DU1010PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Zinc
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$68.63
EACH
  • QUANTITY