DESCRIPTION

  • 5 1/4" diverter tub spout
  • Slip fit 1/2" CWT
  • Threaded 1/2" or 3/4" IPS

Delta Faucet Diverter Tub Spout

DU1072PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
NSF Certified
No
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$52.49
EACH
  • QUANTITY