18 in. Towel Bar in Chrome
Dorval™ 18 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 1-22/25 in
- Length:
- 18 in
- Material:
- Zinc
- Number of Bars:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.2 lb