Delta Faucet
Dorval™ 2-1/2 in. Zinc Handle Kit in Chrome
Part #DH570 | Item #8047006 | Manufacturer Part #H570
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 180
How to get it:
Product Details
- For use with Dorval two handle deck-mount roman tub faucets
- May also be used with Dorval two handle wall-mount tub filler faucets
- Metal cross handles are not ADA compliant
- Red/blue indicators
- Includes set screws for easy installation
Specifications
ADA Compliant: Yes
Application: Residential
Collection: Dorval™
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Mount: Deck Mount, Wall Mount
Faucet Part Type: Handle Kit
Faucet Type: Tub & Shower Faucet
Handle Material: Zinc
Handle Type: Cross
Height: 5-3/4 in
Length: 2-1/2 in
Material: Zinc
Number of Handles: Two Handle
Origin: Domestic
Style: Traditional
Weight: 0.46
Width: 2-1/2 in