Dorval™ 24 in. Towel Bar in Stainless Steel

Part #D75624SS  |  Item #8047025  |  Manufacturer Part #75624-SS

$137.83 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 144
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-7/8 in

Base Plate Width: 1-7/8 in

CARB OTC LEED Compliant: No

Collection: Dorval™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-63/100 in

GSA Approved: No

Hardware Included: Yes

Height: 1-22/25 in

IAPMO Listed: No

Length: 24 in

Material: Zinc

Maximum Height: 1-22/25 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-3/4 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.33